Zoro Homepage

Drill Bushing, Type P, Drill Size 17/64 In

  • Mfr # P326HN

  • Zoro # G3103296


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Drill Size
17/64 in
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P326HN
Zoro #
G3103296
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drill Size
17/64 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
3/8 in
Inside Dia.
17/64 in
Size- Decimal
17/64" (0.2656)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Size - Decimal
#54 - 0.0550

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Decimal Equivalent
0.2656
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.