Drill Bushing, Type P, Drill Size 1/8 In
Mfr # P164DV
Zoro # G2099557
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P164DV
Zoro #
G2099557
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
1/8 in
Size- Decimal
1/8" (0.1250)
Drill Size
1/8 in
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
I - 0.2720
Details
Hardness
Rc 62-64
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Decimal Equivalent
0.1250
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.