Drill Bushing, Type P, Drill Size 1/8 In
Mfr # P165DV
Zoro # G3051870
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Bushing Head Type
Headless
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P165DV
Zoro #
G3051870
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/16 in
Size- Decimal
1/8" (0.1250)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
1/8 in
Outside Dia.
1/4 in
Inside Dia.
1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
J - 0.2770
Details
Bushing Head Type
Headless
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Decimal Equivalent
0.1250
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.