Zoro Homepage

Drill Bushing, Type P, Drill Size 1/8 In

  • Mfr # P2012DV

  • Zoro # G3589266


product price: $9.25
/ea

Key Features

Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2012DV
Zoro #
G3589266
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
1/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
1/8 in
Size- Decimal
1/8" (0.1250)
Outside Dia.
5/16 in
Size - Decimal
#44 - 0.0860

Details

Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Decimal Equivalent
0.1250
Material
52100 Thru Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.