Zoro Homepage

Drill Bushing, Type P, Drill Size 1/8 In

  • Mfr # P2028DV

  • Zoro # G9741627


product price: $14.39
/ea

Key Features

Material - Machining
High Speed Steel
Drill Size
1/8 in
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2028DV
Zoro #
G9741627
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1/8 in
Inside Dia.
1/8 in
Overall Length
1 3/4 in
Size- Decimal
1/8" (0.1250)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Size - Decimal
#9 - 0.1960

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Decimal Equivalent
0.1250
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.