Drill Bushing, Type P, Drill Size 19/32 In
Mfr # P5612MC
Zoro # G3087467
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Decimal Equivalent
0.5938
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5612MC
Zoro #
G3087467
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
19/32 in
Outside Dia.
7/8 in
Size- Decimal
19/32" (0.5938)
Drill Size
19/32 in
Overall Length
3/4 in
Size - Decimal
#7 - 0.2010
Details
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Decimal Equivalent
0.5938
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.