Zoro Homepage

Drill Bushing, Type P, Drill Size 19/32 In

  • Mfr # P5616MC

  • Zoro # G3087388


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
7/8 in
Bushing Type
Headless Press Fit
Drill Size
19/32 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5616MC
Zoro #
G3087388
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
7/8 in
Drill Size
19/32 in
Overall Length
1 in
Size- Decimal
19/32" (0.5938)
Inside Dia.
19/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
#7 - 0.2010

Details

Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Bushing Head Type
Headless
Finish
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.5938
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.