Drill Bushing, Type P, Drill Size 19/32 In
Mfr # P5640MC
Zoro # G9741173
product price: $12.39
/eaKey Features
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5640MC
Zoro #
G9741173
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
7/8 in
Inside Dia.
19/32 in
Drill Size
19/32 in
Size- Decimal
19/32" (0.5938)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
11/32 in - 0.3438
Details
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Decimal Equivalent
0.5938
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.