Drill Bushing, Type P, Drill Size 19/32 In
Mfr # P565]MC
Zoro # G3083976
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Inside Dia.
19/32 in
Bushing Type
Headless Press Fit
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
19/32" (0.5938)
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P565]MC
Zoro #
G3083976
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
19/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
19/32" (0.5938)
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
19/32 in
Outside Dia.
7/8 in
Size - Decimal
11/32 in - 0.3438
Details
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.5938
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.