Zoro Homepage

Drill Bushing, Type P, Drill Size 19/32 In

  • Mfr # P566MC

  • Zoro # G3083836


product price: $7.95
/ea

Key Features

Material - Machining
High Speed Steel
Size- Decimal
19/32" (0.5938)
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P566MC
Zoro #
G3083836
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
19/32" (0.5938)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
19/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Drill Size
19/32 in
Outside Dia.
7/8 in
Size - Decimal
11/32 in - 0.3438
Drill Bit Dimension Type
Wire

Details

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Decimal Equivalent
0.5938
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.