Drill Bushing, Type P, Drill Size 19/32 In
Mfr # P6412MC
Zoro # G3083669
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Head Material
High Speed Steel
Inside Dia.
19/32 in
Material - Machining
High Speed Steel
Outside Dia.
1 in
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6412MC
Zoro #
G3083669
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
19/32 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
19/32" (0.5938)
Overall Length
3/4 in
Drill Size
19/32 in
Size - Decimal
1-1/32 in - 1.0039
Details
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Decimal Equivalent
0.5938
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.