Zoro Homepage

Drill Bushing, Type P, Drill Size 19/32 In

  • Mfr # P6434MC

  • Zoro # G1986769


product price: $10.69
/ea

Key Features

Rockwell Hardness
RC 62-64
Inside Dia.
19/32 in
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6434MC
Zoro #
G1986769
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
19/32 in
Size- Decimal
19/32" (0.5938)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
19/32 in
Overall Length
2 1/8 in
Size - Decimal
19/32" - 0.5938

Details

Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.5938
Hardness
Rc 62-64
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.