Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 19/32 In

  • Mfr # P6440MC

  • Zoro # G9737201


product price: $12.39
/ea

Key Features

Decimal Equivalent
0.5938
Measurement System
Fractional Inch
Size- Decimal
19/32" (0.5938)
Drill Size
19/32 in
Inside Dia.
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6440MC
Zoro #
G9737201
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
19/32" (0.5938)
Drill Size
19/32 in
Inside Dia.
19/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1 in
Overall Length
2 1/2 in
Size - Decimal
19/32" - 0.5938

Details

Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.5938
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.