Drill Bushing, Type P, Drill Size 19/32 In
Mfr # P648MC
Zoro # G3058216
product price: $7.15
/eaKey Features
Size- Decimal
19/32" (0.5938)
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Outside Dia.
1 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P648MC
Zoro #
G3058216
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
19/32" (0.5938)
Outside Dia.
1 in
Drill Size
19/32 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
19/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
7/8 in - 0.8750
Details
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.5938
Finish
High Speed Steel
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.