Zoro Homepage

Drill Bushing, Type P, Drill Size 19/32 In

  • Mfr # PT5610MC

  • Zoro # G3092251


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Hardness
Rc 62-64
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Finish
High Speed Steel
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT5610MC
Zoro #
G3092251
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
19/32 in
Inside Dia.
19/32 in
Size- Decimal
19/32" (0.5938)
Outside Dia.
7/8 in
Size - Decimal
#32 - 0.1160

Details

Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.5938
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.