Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 19/32 In

  • Mfr # PT5620MC

  • Zoro # G3081325


product price: $8.95
/ea

Key Features

Inside Dia.
19/32 in
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT5620MC
Zoro #
G3081325
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
19/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
19/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 1/4 in
Size- Decimal
19/32" (0.5938)
Outside Dia.
7/8 in
Size - Decimal
19/32" - 0.5938

Details

Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Decimal Equivalent
0.5938
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.