Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 19/64 In

  • Mfr # P325IF

  • Zoro # G3048215


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Inside Dia.
19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P325IF
Zoro #
G3048215
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
19/64 in
Overall Length
5/16 in
Drill Size
19/64 in
Size- Decimal
19/64" (0.2969)
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
X - 0.3970

Details

Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Decimal Equivalent
0.2969
Material - Machining
High Speed Steel
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.