Drill Bushing, Type P, Drill Size 19/64 In
Mfr # P328IF
Zoro # G3102185
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Outside Dia.
1/2 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P328IF
Zoro #
G3102185
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1/2 in
Inside Dia.
19/64 in
Size- Decimal
19/64" (0.2969)
Drill Size
19/64 in
Size - Decimal
#59 - 0.0410
Details
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.2969
Head Material
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.