Drill Bushing, Type P, Drill Size 19/64 In
Mfr # PT3616IF
Zoro # G3093155
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT3616IF
Zoro #
G3093155
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Inside Dia.
19/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
19/64" (0.2969)
Drill Size
19/64 in
Outside Dia.
9/16 in
Size - Decimal
#29 - 0.1360
Details
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.2969
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.