Drill Bushing, Type P, Drill Size 19/64 In
Mfr # PT364IF
Zoro # G3093049
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Drill Size
19/64 in
Size- Decimal
19/64" (0.2969)
Decimal Equivalent
0.2969
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT364IF
Zoro #
G3093049
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
19/64 in
Size- Decimal
19/64" (0.2969)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
9/16 in
Inside Dia.
19/64 in
Size - Decimal
#29 - 0.1360
Details
Decimal Equivalent
0.2969
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.