Drill Bushing, Type P, Drill Size 21/32 In
Mfr # P5612MM
Zoro # G3087430
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Drill Size
21/32 in
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Head Material
High Speed Steel
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5612MM
Zoro #
G3087430
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
21/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
21/32 in
Size- Decimal
21/32" (0.6562)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/8 in
Overall Length
3/4 in
Size - Decimal
#7 - 0.2010
Details
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Decimal Equivalent
0.6562
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.