Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 21/32 In

  • Mfr # P566MM

  • Zoro # G3083818


product price: $7.89
/ea

Key Features

Decimal Equivalent
0.6562
Outside Dia.
7/8 in
Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P566MM
Zoro #
G3083818
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
21/32" (0.6562)
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
21/32 in
Drill Size
21/32 in
Size - Decimal
11/32 in - 0.3438

Details

Decimal Equivalent
0.6562
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Finish
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.