Zoro Homepage

Drill Bushing, Type P, Drill Size 21/32 In

  • Mfr # P6412MM

  • Zoro # G3083635


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Hardness
Rc 62-64
Size- Decimal
21/32" (0.6562)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
21/32 in
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6412MM
Zoro #
G3083635
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
21/32" (0.6562)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
21/32 in
Outside Dia.
1 in
Overall Length
3/4 in
Drill Size
21/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
1-1/32 in - 1.0039

Details

Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Decimal Equivalent
0.6562
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.