Zoro Homepage

Drill Bushing, Type P, Drill Size 21/32 In

  • Mfr # P6428MM

  • Zoro # G3064595


product price: $9.69
/ea

Key Features

Outside Dia.
1 in
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6428MM
Zoro #
G3064595
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
21/32 in
Drill Size
21/32 in
Size- Decimal
21/32" (0.6562)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
21/32" - 0.6562

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.6562
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.