Zoro Homepage

Drill Bushing, Type P, Drill Size 21/32 In

  • Mfr # P8828MM

  • Zoro # G9734864


product price: $14.19
/ea

Key Features

Inside Dia.
21/32 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Decimal Equivalent
0.6562
Heat Treatment
Through Hardened
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8828MM
Zoro #
G9734864
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
21/32 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Outside Dia.
1 3/8 in
Drill Size
21/32 in
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
21/32" (0.6562)
Size - Decimal
21/32" - 0.6562

Details

Decimal Equivalent
0.6562
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Measurement System
Fractional Inch
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.