Zoro Homepage

Drill Bushing, Type P, Drill Size 21/32 In

  • Mfr # P8834MM

  • Zoro # G6274545


product price: $16.39
/ea

Key Features

Material
52100 Thru Hardened
Measurement System
Fractional Inch
Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8834MM
Zoro #
G6274545
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
21/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
21/32" (0.6562)
Inside Dia.
21/32 in
Overall Length
2 1/8 in
Size - Decimal
8.50mm - 0.3346

Details

Material
52100 Thru Hardened
Measurement System
Fractional Inch
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.6562
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.