Zoro Homepage

Drill Bushing, Type P, Drill Size 21/64 In

  • Mfr # P4012IU

  • Zoro # G3102045


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
21/64 in
Head Material
High Speed Steel
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4012IU
Zoro #
G3102045
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
3/4 in
Inside Dia.
21/64 in
Outside Dia.
5/8 in
Size- Decimal
21/64" (0.3281)
Drill Size
21/64 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
#6 - 0.2040

Details

Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Decimal Equivalent
0.3281
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.