Zoro Homepage

Drill Bushing, Type P, Drill Size 21/64 In

  • Mfr # P4040IU

  • Zoro # G6270433


product price: $24.19
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Finish
High Speed Steel
Inside Dia.
21/64 in
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4040IU
Zoro #
G6270433
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
21/64 in
Overall Length
2 1/2 in
Size- Decimal
21/64" (0.3281)
Outside Dia.
5/8 in
Drill Size
21/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
21/64" - 0.3281

Details

Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.3281
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.