Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 21/64 In

  • Mfr # P404IU

  • Zoro # G3084028


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Inside Dia.
21/64 in
Finish
High Speed Steel
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
21/64" (0.3281)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P404IU
Zoro #
G3084028
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
21/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
21/64" (0.3281)
Outside Dia.
5/8 in
Drill Size
21/64 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1/4 in
Size - Decimal
10.50mm - 0.4134

Details

Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Hardness
Rc 62-64
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Decimal Equivalent
0.3281
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.