Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 21/64 In

  • Mfr # P405IU

  • Zoro # G3069258


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Finish
High Speed Steel
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P405IU
Zoro #
G3069258
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
21/64" (0.3281)
Outside Dia.
5/8 in
Overall Length
5/16 in
Inside Dia.
21/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
21/64 in
Size - Decimal
31/64 in - 0.4844

Details

Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.3281
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.