Zoro Homepage

Drill Bushing, Type P, Drill Size 21/64 In

  • Mfr # P4812IU

  • Zoro # G3067891


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Material
52100 Thru Hardened
Decimal Equivalent
0.3281
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4812IU
Zoro #
G3067891
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
21/64 in
Inside Dia.
21/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
21/64" (0.3281)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
3/4 in
Outside Dia.
3/4 in
Size - Decimal
37/64 in - 0.5781

Details

Material
52100 Thru Hardened
Decimal Equivalent
0.3281
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.