Drill Bushing, Type P, Drill Size 21/64 In
Mfr # P4816IU
Zoro # G3061600
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Bushing Head Type
Headless
Head Material
High Speed Steel
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4816IU
Zoro #
G3061600
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
21/64 in
Size- Decimal
21/64" (0.3281)
Drill Size
21/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
3/4 in
Overall Length
1 in
Size - Decimal
53/64 in - 0.8281
Details
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Decimal Equivalent
0.3281
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.