Drill Bushing, Type P, Drill Size 21/64 In
Mfr # P4828IU
Zoro # G3060900
product price: $9.99
/eaKey Features
Rockwell Hardness
RC 62-64
Inside Dia.
21/64 in
Material
52100 Thru Hardened
Head Material
High Speed Steel
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4828IU
Zoro #
G3060900
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
21/64 in
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
21/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
21/64" (0.3281)
Outside Dia.
3/4 in
Size - Decimal
6.00mm - 0.2362
Details
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.3281
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.