Drill Bushing, Type P, Drill Size 21/64 In
Mfr # PT368IU
Zoro # G3092735
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Outside Dia.
9/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT368IU
Zoro #
G3092735
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
9/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1/2 in
Inside Dia.
21/64 in
Size- Decimal
21/64" (0.3281)
Drill Size
21/64 in
Size - Decimal
#30 - 0.1285
Details
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.3281
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Measurement System
Fractional Inch
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.