Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 22
- Mfr # P2012EV
- Zoro # G3089567
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2012EV
- Zoro #
- G3089567
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.1570
- Hardness
- Rc 62-64
- Measurement System
- Wire
- Material
- 52100 Thru Hardened
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- #22
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #22 (0.1570)
- Overall Length
- 3/4 in
- Drill Size
- #22
- Outside Dia.
- 5/16 in
- Size - Decimal
- #46 - 0.0810
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.