Shop WALTER

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 6650913
  • Zoro # G7917001

product price: 
$
15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6650913
Zoro #
G7917001
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT09T304-RK4 WKK20S
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
Yes
No. of Edges
2
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CCMT3(2.5)2
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Material - Machining
Carbide
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Chip-Breaker Code
RK4
ANSI Code
CCMT3(2.5)1-RK4 WKK20S
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
7 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
WKK20S
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.40 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMT3(2.5)1-RK4 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.