Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 23/32 In

  • Mfr # P6422MX

  • Zoro # G3064726


product price: $8.35
/ea

Key Features

Drill Size
23/32 in
Inside Dia.
23/32 in
Finish
High Speed Steel
Outside Dia.
1 in
Decimal Equivalent
0.7188
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6422MX
Zoro #
G3064726
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
23/32 in
Inside Dia.
23/32 in
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
23/32" (0.7188)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 3/8 in
Size - Decimal
5.00mm - 0.1969

Details

Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.7188
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.