Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 23/32 In

  • Mfr # P6428MX

  • Zoro # G3064559


product price: $9.69
/ea

Key Features

Drill Size
23/32 in
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Inside Dia.
23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6428MX
Zoro #
G3064559
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
23/32 in
Inside Dia.
23/32 in
Overall Length
1 3/4 in
Size- Decimal
23/32" (0.7188)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
1 in
Size - Decimal
23/32" - 0.7188
Drill Bit Dimension Type
Wire

Details

Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Measurement System
Fractional Inch
Decimal Equivalent
0.7188
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.