Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 23/32 In

  • Mfr # P6434MX

  • Zoro # G1986671


product price: $11.45
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Material
High Speed Steel
Drill Size
23/32 in
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6434MX
Zoro #
G1986671
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
23/32 in
Size- Decimal
23/32" (0.7188)
Overall Length
2 1/8 in
Outside Dia.
1 in
Inside Dia.
23/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
23/32" - 0.7188
Drill Bit Dimension Type
Fractional

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.7188
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Flute Type
Spiral
Point Type
Split

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.