Drill Bushing, Type P, Drill Size 23/32 In
Mfr # P6440MX
Zoro # G9737131
product price: $12.39
/eaKey Features
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6440MX
Zoro #
G9737131
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
2 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
23/32 in
Inside Dia.
23/32 in
Outside Dia.
1 in
Size- Decimal
23/32" (0.7188)
Size - Decimal
23/32" - 0.7188
Details
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Finish
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.7188
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.