Zoro Homepage

Drill Bushing, Type P, Drill Size 23/32 In

  • Mfr # PT6410MX

  • Zoro # G3081185


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Outside Dia.
1 in
Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT6410MX
Zoro #
G3081185
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
23/32" (0.7188)
Inside Dia.
23/32 in
Drill Size
23/32 in
Size - Decimal
1-17/64 in - 1.2656
Drill Bit Dimension Type
Wire

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.