Zoro Homepage

Drill Bushing, Type P, Drill Size 2.35mm

  • Mfr # P138CS

  • Zoro # G3091807


product price: $9.69
/ea

Key Features

Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
2.35 mm
Heat Treatment
Through Hardened
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P138CS
Zoro #
G3091807
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
2.35 mm
Drill Size
2.35 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/64 in
Overall Length
1/2 in
Size - Decimal
#37 - 0.1040

Details

Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0945
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.