Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 23/64 In

  • Mfr # P4016JJ

  • Zoro # G1833715


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/8 in
Bushing Head Type
Headless
Inside Dia.
23/64 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4016JJ
Zoro #
G1833715
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/8 in
Inside Dia.
23/64 in
Size- Decimal
23/64" (0.3594)
Drill Size
23/64 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
1/4 in - 0.2500

Details

Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Decimal Equivalent
0.3594
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.