Drill Bushing, Type P, Drill Size 23/64 In
Mfr # P4040JJ
Zoro # G6270451
product price: $24.19
/eaKey Features
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
23/64" (0.3594)
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4040JJ
Zoro #
G6270451
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
23/64" (0.3594)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Overall Length
2 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
23/64 in
Inside Dia.
23/64 in
Size - Decimal
23/64" - 0.3594
Details
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.3594
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Bushing Head Type
Headless
Material
52100 Thru Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.