Drill Bushing, Type P, Drill Size 23/64 In
Mfr # P4816JJ
Zoro # G3061515
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Bushing Head Type
Headless
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4816JJ
Zoro #
G3061515
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
23/64" (0.3594)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
23/64 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Inside Dia.
23/64 in
Size - Decimal
53/64 in - 0.8281
Details
Bushing Head Type
Headless
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.3594
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.