Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 23/64 In

  • Mfr # P4828JJ

  • Zoro # G3060858


product price: $9.39
/ea

Key Features

Size- Decimal
23/64" (0.3594)
Hardness
Rc 62-64
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4828JJ
Zoro #
G3060858
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
23/64" (0.3594)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
23/64 in
Outside Dia.
3/4 in
Overall Length
1 3/4 in
Drill Size
23/64 in
Size - Decimal
6.00mm - 0.2362

Details

Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3594
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.