Drill Bushing, Type P, Drill Size 23/64 In
Mfr # P4840JJ
Zoro # G6271106
product price: $20.49
/eaKey Features
Outside Dia.
3/4 in
Decimal Equivalent
0.3594
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4840JJ
Zoro #
G6271106
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/4 in
Size- Decimal
23/64" (0.3594)
Overall Length
2 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
23/64 in
Inside Dia.
23/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
#63 - 0.0370
Details
Decimal Equivalent
0.3594
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.