Drill Bushing, Type P, Drill Size 23/64 In
Mfr # PT4010JJ
Zoro # G3092671
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Outside Dia.
5/8 in
Decimal Equivalent
0.3594
Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT4010JJ
Zoro #
G3092671
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
23/64 in
Size- Decimal
23/64" (0.3594)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
23/64 in
Overall Length
5/8 in
Size - Decimal
#30 - 0.1285
Details
Decimal Equivalent
0.3594
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Fractional Inch
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.