Zoro Homepage

Drill Bushing, Type P, Drill Size 2.3mm

  • Mfr # PT1212CR

  • Zoro # G3093776


product price: $10.15
/ea

Key Features

Heat Treatment
Through Hardened
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1212CR
Zoro #
G3093776
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Drill Size
2.30 mm
Inside Dia.
2.30 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
#27 - 0.1440

Details

Heat Treatment
Through Hardened
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Decimal Equivalent
0.0906
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 2.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.