Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 2.3mm

  • Mfr # PT124CR

  • Zoro # G3083459


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Inside Dia.
2.30 mm
Measurement System
Metric
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Material - Machining
High Speed Steel
Drill Size
2.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT124CR
Zoro #
G3083459
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
2.30 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
2.30 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Overall Length
1/4 in
Drill Bit Dimension Type
Wire
Size - Decimal
11/64 in - 0.1719

Details

Measurement System
Metric
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
No
Decimal Equivalent
0.0906
Bushing Code
PM
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 2.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.